Beli nozzle semprot di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Nozzle Semprot Putar 6 in 1
    Mulai

    Rp409.900

    KRISBOW Nozzle Semprot Putar 6 in 1
    Deskripsi:
    CHANGEOVER NOZZLE 6 IN 1- Equipped with 6 varaint nozzle
    atribut:
    • Type: Multipurpose tool
    • Dimensions (cm): 13.3x16x6.2
  2. Ikeuchi Standard Flat Spray Nozzle (Nosel Spray / Nosel Air)
    Mulai

    Rp149.900

    Ikeuchi Standard Flat Spray Nozzle (Nosel Spray / Nosel Air)
    atribut:
    • Overall Length (mm): 25
    • Weight (g): 16
    • Hexagon Opposite Side(mm): 14
    • Working Pressure (MPa): (Standard) 03
    • Angle (degree): Spray / 90 (0.3MPa)
    • Screw Size: R1/4
    • Spray Volume (L/minute): 1.0(0.3MPa)
  3. TEKIRO High Pressure Hose (Selang Angin)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp139.900

    TEKIRO High Pressure Hose (Selang Angin)
    Deskripsi:
    Untuk menyalurkan udara dengan dengan bantuan kompressor untuk keperluan tertentuMaterial : polyurethene
  4. Mesin HL Nepple
    Mulai

    Rp4.900

  5. TONATA Variable/Spray Nozzle (Nozzle Selang Pemadam Kebakaran)
    Mulai

    Rp469.900

    TONATA Variable/Spray Nozzle (Nozzle Selang Pemadam Kebakaran)
    Deskripsi:
    Mengganti kepala Nozzle dari jet ke model spray untuk mengatur besar kecilnya air
    atribut:
    • Type: Variable Nozzle / Spray Nozzle
  6. Indexa 3inch Nozzle Flared 3/4inch Bore
    Mulai

    Rp479.900

    Indexa 3inch Nozzle Flared 3/4inch Bore
    Deskripsi:
    Nozzles Modular coolant hose system is ideal for coolants, fluids and air lines. Suitable for all wet machining, spark erosion and air line operations up to 50PSI air and 30PSI liquid. Flow direction is easily and accurately positioned with no spring-back. All parts are fully interchangeable and fully replaceable if a single section is damaged. Manufactured from acetal - non-conductive and chemical resistant. Available with 1/4inch, 1/2inch and 3/4inch bore. Hose is green, all other fittings are orange.
    atribut:
    • Product Type: Nozzle
    • Material: Acetal
    • Nozzle Size: 3inch
    • Bore Size: 3/4inch
    • Additional Features: Chemical resistant Non-conductive
    • Includes: Nozzle only
    • Part Number: IND4478650K
  7. Ikeuchi Standard Fan-Shaped Nozzle Made of SUS303 (Nosel Spray / Nosel Air)
    Mulai

    Rp219.900

    Ikeuchi Standard Fan-Shaped Nozzle Made of SUS303 (Nosel Spray / Nosel Air)
    atribut:
    • Normal Pressure (MPa): 0.3
    • Type: Fan-shaped
  8. Ikeuchi Flat Type Air Nozzle (Nosel Udara Pipih)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp189.900

    Ikeuchi Flat Type Air Nozzle (Nosel Udara Pipih)
    atribut:
    • Total Length x W (mm): 90 x 42
    • Nozzle Mounting Port: R1/4
  9. TONATA Jet Nozzle (Nozzle Selang Pemadam Kebakaran)
    Mulai

    Rp619.900

    TONATA Jet Nozzle (Nozzle Selang Pemadam Kebakaran)
    Deskripsi:
    Produk import. Nozzle dibuat dengan mesin CNC bukan bubut, kemungkinan bocor kecil sekali.
  10. Ikeuchi Wide-Angle Flat Spray Nozzle (Nosel Spray / Nosel Air)
    45%
    Mulai

    Rp76.900

    Ikeuchi Wide-Angle Flat Spray Nozzle (Nosel Spray / Nosel Air)
    Deskripsi:
    -Sprays in a wide angle fan shape even with low fluid pressure.-As a spray for washing and extinguishing mechanical devices.
  11. Ikeuchi Yamagata Fan-Shaped NoZZle (Integrated Type) Vvp Series (Nosel Spray / Nosel Air)
    Mulai

    Rp229.900

    Ikeuchi Yamagata Fan-Shaped NoZZle (Integrated Type) Vvp Series (Nosel Spray / Nosel Air)
    atribut:
    • Pressure (MPa): Standard: 0.3
    • Material: Equivalent to S316L
    • Specification: Injection volume classification: 7
  12. Weflo Deluge Valve Flange ANSI150
    Mulai

    Rp51.999.900

    Weflo Deluge Valve Flange ANSI150
    Deskripsi:
    - Automatic valve, hydraulically activated by the pressure of the pipeline, direct diaphragm sealing weir type with proven reliable design.- Design for use in any water and foam supply application. - The valve consists of three major components: body, cover and diaphragm. - The only moving part is the diaphragm.- Fast opening and cushioned closure operation.- Will regulate from near zero flow.- Exceptionally low pressure losses.- Flanges to ANSI B16.1, 125 lb. ( other types available on request) .- UL Listed.- Fusion Bonded Epoxy Coated Interior and Exterior to AWWA C550 Standard.
    atribut:
    • Working Pressure (psi): 300
    • Corossion Protection: Internally and externally liquid epoxy painted or fusion binded epoxy powder coated (FBE)
    • Working Temperature (°C): 0 to 68 for electrical signals, - 4.4 to 68 for wet lead nozzle pipe
    • Body Material: Ductile Iron
    • Control Trim & Accessories: Brass / Stainless Steel
    • Cover Material: Ductile Iron
    • Elastomer Material: Rubber
  13. KRISBOW Air Paint Hose Fitting (Selang Angin / Selang Kompresor)
    Mulai

    Rp999.900

    KRISBOW Air Paint Hose Fitting (Selang Angin / Selang Kompresor)
    atribut:
    • Hose Length (m): 7.5
    • Inside Diameter (mm): 6
    • Outside Diameter (mm): 10
  14. KARCHER HOME & GARDEN Spray Nozzle Mini
    Mulai

    Rp72.900

    KARCHER HOME & GARDEN Spray Nozzle Mini
    Deskripsi:
    Spray nozzle for watering small areas and gardens. The ergonomic grip allows convenient one-hand operation for effortless watering of all kinds of plants. The spray nozzle offers other features such as convenient one-hand flow control. Spray pattern adjustable from hard jet to gentle spray. The spray nozzle combines an attractive design with ease of use and a range of useful functions. In brief: the ideal solution for numerous uses in the garden. Note: Karcher spray nozzles are compatible with all available click systems.
  15. EXAIR Atomizing Spray Nozzles
    Mulai

    Rp8.399.900

    EXAIR Atomizing Spray Nozzles
    atribut:
    • UNSPSC: 31211908
    • Fluid Delivery Speed: Low
    • Material: Stainless Steel
    • Maximum Working Pressure (psig): 250
    • Thread Size (FNPT): 1/4
Daftar Harga nozzle semprot Terbaru October 2026
KRISBOW Nozzle Semprot Putar 6 in 1Rp409.900
Ikeuchi Standard Flat Spray Nozzle (Nosel Spray / Nosel Air)Rp149.900
Ikeuchi Standard Flat Spray Nozzle (Nosel Spray / Nosel Air)Rp119.900
TEKIRO High Pressure Hose (Selang Angin)Rp139.900
Mesin HL NeppleRp4.900
TONATA Variable/Spray Nozzle (Nozzle Selang Pemadam Kebakaran)Rp469.900
Indexa 3inch Nozzle Flared 3/4inch BoreRp479.900
Ikeuchi Standard Fan-Shaped Nozzle Made of SUS303 (Nosel Spray / Nosel Air)Rp219.900
Ikeuchi Flat Type Air Nozzle (Nosel Udara Pipih)Rp189.900
RUCIKA Pipa PVC Standar AW (PVC Pipe)Rp109.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)